Shop NIBCO
See all product information
Create Account
WD3110 4 BFV DI NBR NPDI WFR LEV 1EA
- Mfr # NLH250H
- Zoro # G624881051
product price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Operating Temperature - Maximum
180 Degrees F
Liner Material
Buna-N
Body Material
Ductile Iron
Connection Type
Wafer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH250H
- Zoro #
- G624881051
- UPC #
- 039923727084
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Lever
- Operating Temperature - Maximum
- 180 Degrees F
- Liner Material
- Buna-N
- Body Material
- Ductile Iron
- Connection Type
- Wafer
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Seal Material
- Buna-N
- Maximum Pressure - Operating
- 250 psi
- For Media
- Water
- Stem Material
- Stainless Steel
- Disc Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Vacuum Service Rating
- 28 in Hg
- Handle - Locking
- Locking
- Valve Series
- WD-3110
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.