Shop NIBCO
See all product information
Create Account
GD4765 4 BFV DI POLY E/DI GRV LEV 1EA
- Mfr # NLK680H
- Zoro # G524883704
product price:Â
$
996.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
4 in
Body Material
Ductile Iron
For Media
Water
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK680H
- Zoro #
- G524883704
- UPC #
- 039923767257
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- For Media
- Water
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Grooved
- NSF Certifications for Food and Drinking Water
- NSF 61
- Handle Type
- Lever
- Stem Material
- Stainless Steel
- Coefficient of Volume (Cv)
- 600
- Operating Temperature - Maximum
- 250 Degrees F
- Liner Material
- Silicone
- Handle - Locking
- Locking
- Seal Material
- Silicone
- Maximum Pressure - Operating
- 300 psi
- Manufacturer Warranty
- 5 yr
- Valve Series
- GD-4765
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.