GD4765 5 BFV DI POLY E/DI GRV GO 1EA
- Mfr # NLK690J
- Zoro # G224882311
product price:Â
$
2,357.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Grooved
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Maximum Pressure - Operating
300 psi
Handle Type
Gear Operated Handwheel
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLK690J
- Zoro #
- G224882311
- UPC #
- 039923767363
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 5 in
Details
- Item
- Flow Control Valve
- Connection Type
- Grooved
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Maximum Pressure - Operating
- 300 psi
- Handle Type
- Gear Operated Handwheel
- Operating Temperature - Minimum
- -20 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Ductile Iron
- Disc Material
- Iron
- Operating Temperature - Maximum
- 250 Degrees F
- Seal Material
- Silicone
- Stem Material
- Stainless Steel
- Liner Material
- Silicone
- Coefficient of Volume (Cv)
- 930
- Manufacturer Warranty
- 5 yr
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.