Shop NIBCO
See all product information
Create Account
LD2122 3 BFV DI NBR SS LUG LEV 1EA
- Mfr # NLG155F
- Zoro # G424882432
product price:Â
$
676.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
4
Maximum Pressure - Operating
200 psi
Handle - Locking
Locking
Body Material
Ductile Iron
Operating Temperature - Maximum
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG155F
- Zoro #
- G424882432
- UPC #
- 039923396549
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Details
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 4
- Maximum Pressure - Operating
- 200 psi
- Handle - Locking
- Locking
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- 180 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Seal Material
- Buna-N
- Liner Material
- Buna-N
- Handle Type
- Lever
- Disc Material
- Stainless Steel
- Connection Type
- Lug
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Standards
- API 609, MSS SP-25, MSS SP-67
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.