Shop NIBCO
See all product information
Create Account
GD4765 5 BFV DI POLY E/DI GRV BS 1EA
- Mfr # NLK670J
- Zoro # G224884476
product price:Â
$
1,609.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Nominal Valve Size
5 in
Vacuum Service Rating
28 in Hg
Operating Temperature - Maximum
250 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK670J
- Zoro #
- G224884476
- UPC #
- 039923767165
- Country of Origin
- United States
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 250 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Maximum Pressure - Operating
- 300 psi
- Disc Material
- Iron
- Connection Type
- Grooved
- Liner Material
- Silicone
- Manufacturer Warranty
- 5 yr
- Seal Material
- Silicone
- Handle Type
- Bare Stem
- For Media
- Water
- Coefficient of Volume (Cv)
- 930
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- GD-4765
Dimensions
- Nominal Valve Size
- 5 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.