Shop NIBCO
See all product information
Create Account
N20023 6 BFV CI EPDM N/DI LUG LEV 1EA
- Mfr # NLJ381K
- Zoro # G624882591
product price:Â
$
1,192.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
8
Operating Temperature - Maximum
250 Degrees F
For Media
Water
Seal Material
EPDM
Stem Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ381K
- Zoro #
- G624882591
- UPC #
- 039923411075
- Country of Origin
- China
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Water
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Disc Material
- Iron
- Handle Type
- Lever
- Manufacturer Warranty
- 5 yr
- Body Material
- Cast Iron
- Vacuum Service Rating
- 28 in Hg
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Lug
- ANSI Flange Class
- Class 125
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- Handle - Locking
- Locking
- Valve Series
- N200
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.