Shop NIBCO
See all product information
Create Account
LD1010 14 BFV DI EPDM NPDI LUG BS 1EA
- Mfr # NLGL90T
- Zoro # G324882389
product price:Â
$
6,039.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
12
Maximum Pressure - Operating
150 psi
Lug Diameter
1 in
Stem Material
Stainless Steel
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLGL90T
- Zoro #
- G324882389
- UPC #
- 039923778048
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 12
- Maximum Pressure - Operating
- 150 psi
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Connection Type
- Lug
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 250 Degrees F
- Liner Material
- EPDM
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Seal Material
- EPDM
- Handle Type
- Bare Stem
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Ductile Iron
- For Media
- Water
- Valve Series
- LD-1010
Dimensions
- Lug Diameter
- 1 in
- Nominal Valve Size
- 14 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.