GD4775 3 BFV DI NBR DI GRV LEV 1EA
- Mfr # NLK710F
- Zoro # G824884067
product price:Â
$
816.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
For Media
Water
Operating Temperature - Maximum
180 Degrees F
Coefficient of Volume (Cv)
290
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLK710F
- Zoro #
- G824884067
- UPC #
- 039923767547
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 3 in
Details
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- For Media
- Water
- Operating Temperature - Maximum
- 180 Degrees F
- Coefficient of Volume (Cv)
- 290
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Seal Material
- Silicone
- Handle - Locking
- Locking
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Liner Material
- Silicone
- Maximum Pressure - Operating
- 300 psi
- Connection Type
- Grooved
- Handle Type
- Lever
- Standards
- MSS SP-25, MSS SP-67
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.