Shop NIBCO
See all product information
Create Account
N20023 3 BFV CI EPDM NYL/DI LUG GO 1EA
- Mfr # NLJ380F
- Zoro # G124884286
product price:Â
$
770.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Iron
Lug Diameter
5/8 in
Liner Material
EPDM
Nominal Valve Size
3 in
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ380F
- Zoro #
- G124884286
- UPC #
- 039923410948
- Country of Origin
- China
- Item
- Flow Control Valve
- Disc Material
- Iron
- Liner Material
- EPDM
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Connection Type
- Lug
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Gear Operated Handwheel
- Operating Temperature - Minimum
- -20 Degrees F
- ANSI Flange Class
- Class 125
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Cast Iron
- Standards
- API 609, MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 4
- Valve Series
- N200
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.