Shop NIBCO
See all product information
Create Account
LD3110 2 BFV DI NBR NPDI LUG LEV 1EA
- Mfr # NLG250D
- Zoro # G424883057
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Buna-N
Maximum Pressure - Operating
250 psi
Disc Material
Iron
For Media
Water
Standards
MSS SP-25, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG250D
- Zoro #
- G424883057
- UPC #
- 039923726957
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- Buna-N
- Maximum Pressure - Operating
- 250 psi
- Disc Material
- Iron
- For Media
- Water
- Standards
- MSS SP-25, MSS SP-67
- Liner Material
- Buna-N
- NSF Certifications for Food and Drinking Water
- NSF 61
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Lever
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Connection Type
- Lug
- Handle - Locking
- Locking
- Number of Flange Bolt Holes
- 4
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 180 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- LD-3110
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.