Shop NIBCO
See all product information
Create Account
GD4775 4 BFV DI NBR DI GRV LEV 1EA
- Mfr # NLK710H
- Zoro # G924881577
product price:Â
$
1,019.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Coefficient of Volume (Cv)
600
Connection Type
Grooved
Operating Temperature - Maximum
180 Degrees F
Disc Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK710H
- Zoro #
- G924881577
- UPC #
- 039923767554
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Coefficient of Volume (Cv)
- 600
- Connection Type
- Grooved
- Operating Temperature - Maximum
- 180 Degrees F
- Disc Material
- Iron
- Maximum Pressure - Operating
- 300 psi
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- NSF Certifications for Food and Drinking Water
- NSF 61
- Standards
- MSS SP-25, MSS SP-67
- Handle - Locking
- Locking
- Handle Type
- Lever
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Seal Material
- Silicone
- Liner Material
- Silicone
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- GD-4775
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.