Shop NIBCO
See all product information
Create Account
GD4765 6 BFV DI POLY E/DI GRV GO 1EA
- Mfr # NLK690K
- Zoro # G724884082
product price:Â
$
2,827.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Grooved
For Media
Water
Disc Material
Iron
Body Material
Ductile Iron
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK690K
- Zoro #
- G724884082
- UPC #
- 039923767370
- Country of Origin
- United States
- Item
- Flow Control Valve
- Connection Type
- Grooved
- For Media
- Water
- Disc Material
- Iron
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- Liner Material
- Silicone
- Vacuum Service Rating
- 28 in Hg
- Coefficient of Volume (Cv)
- 1,600
- NSF Certifications for Food and Drinking Water
- NSF 61
- Maximum Pressure - Operating
- 300 psi
- Handle Type
- Gear Operated Handwheel
- Operating Temperature - Maximum
- 250 Degrees F
- Seal Material
- Silicone
- Valve Series
- GD-4765
Dimensions
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.