Shop NIBCO
See all product information
Create Account
LD3022 3 BFV DI EPDM SS LUG LEV 1EA
- Mfr # NLG243F
- Zoro # G324891916
product price:Â
$
991.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
250 psi
Handle - Locking
Locking
Connection Type
Lug
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG243F
- Zoro #
- G324891916
- UPC #
- 039923725271
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Handle - Locking
- Locking
- Connection Type
- Lug
- Operating Temperature - Maximum
- 250 Degrees F
- Number of Flange Bolt Holes
- 4
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Stem Material
- Stainless Steel
- Disc Material
- Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Chemicals
- Manufacturer Warranty
- 5 yr
- Handle Type
- Lever
- Seal Material
- EPDM
- Valve Series
- LD-3022
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.