GD4775 6 BFV DI NBR DI 300# GRV GO 1EA
- Mfr # NLK720K
- Zoro # G724882118
product price:Â
$
2,827.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Gear Operated Handwheel
For Media
Water
Connection Type
Grooved
Operating Temperature - Minimum
-20 Degrees F
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLK720K
- Zoro #
- G724882118
- UPC #
- 039923767677
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 6 in
Details
- Item
- Flow Control Valve
- Handle Type
- Gear Operated Handwheel
- For Media
- Water
- Connection Type
- Grooved
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Disc Material
- Iron
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Coefficient of Volume (Cv)
- 1,600
- Standards
- MSS SP-25, MSS SP-67
- Seal Material
- Silicone
- Liner Material
- Silicone
- Operating Temperature - Maximum
- 180 Degrees F
- Maximum Pressure - Operating
- 300 psi
- Stem Material
- Stainless Steel
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.