LD3122 6 BFV DI NBR SS 250# LUG BS 1EA
- Mfr # NLG340K
- Zoro # G524882370
product price:Â
$
2,014.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Number of Flange Bolt Holes
8
Operating Temperature - Minimum
-20 Degrees F
Handle Type
Bare Stem
Lug Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG340K
- Zoro #
- G524882370
- UPC #
- 039923728104
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 6 in
Details
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Bare Stem
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 180 Degrees F
- Liner Material
- Buna-N
- Standards
- MSS SP-25, MSS SP-67
- Connection Type
- Lug
- Seal Material
- Buna-N
- Body Material
- Ductile Iron
- Maximum Pressure - Operating
- 250 psi
- For Media
- Chemicals
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.