Shop NIBCO
See all product information
Create Account
LD3122 8 BFV DI NBR SS 250# LUG BS 1EA
- Mfr # NLG340L
- Zoro # G924881089
product price:Â
$
2,658.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Bare Stem
Body Material
Ductile Iron
Operating Temperature - Maximum
180 Degrees F
Stem Material
Stainless Steel
For Media
Chemicals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG340L
- Zoro #
- G924881089
- UPC #
- 039923728111
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Bare Stem
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- 180 Degrees F
- Stem Material
- Stainless Steel
- For Media
- Chemicals
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- Manufacturer Warranty
- 5 yr
- Seal Material
- Buna-N
- Standards
- MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 250 psi
- Liner Material
- Buna-N
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Stainless Steel
- Valve Series
- LD-3122
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.