Shop NIBCO
See all product information
Create Account
LC2000 10 BFV CI EPDM ALBR LUG GO 1EA
- Mfr # NLQ110M
- Zoro # G724882651
product price:Â
$
3,121.99
/ea
Free Shipping & Returns
Key Features
Vacuum Service Rating
28 in Hg
Nominal Valve Size
10 in
Body Material
Cast Iron
Handle Type
Gear Operated Handwheel
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLQ110M
- Zoro #
- G724882651
- UPC #
- 039923255020
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 10 in
- Lug Diameter
- 7/8 in
Details
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Cast Iron
- Handle Type
- Gear Operated Handwheel
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Type
- Lug
- Liner Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- Disc Material
- Bronze
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- API 609, MSS SP-25, MSS SP-67
- For Media
- Water
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Seal Material
- EPDM
- Number of Flange Bolt Holes
- 12
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.