Shop NIBCO
See all product information
Create Account
LD3010 12 BFV DI EPDM NPDI LUG GO 1EA
- Mfr # NLG210N
- Zoro # G924882420
product price:Â
$
4,089.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Operating
250 psi
Operating Temperature - Minimum
-20 Degrees F
Number of Flange Bolt Holes
12
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG210N
- Zoro #
- G924882420
- UPC #
- 039923723338
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 12 in
- Lug Diameter
- 7/8 in
Details
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Number of Flange Bolt Holes
- 12
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
- Handle Type
- Gear Operated Handwheel
- Connection Type
- Lug
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Liner Material
- EPDM
- Stem Material
- Stainless Steel
- Disc Material
- Iron
- Standards
- MSS SP-25, MSS SP-67
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.