Shop NIBCO
See all product information
Create Account
LD2022 2 BFV DI EPDM SS LUG LEV 1EA
- Mfr # NLG781D
- Zoro # G424882678
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
2 in
Number of Flange Bolt Holes
4
Standards
API 609, MSS SP-25, MSS SP-67
Vacuum Service Rating
28 in Hg
Connection Type
Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG781D
- Zoro #
- G424882678
- UPC #
- 039923396006
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 4
- Standards
- API 609, MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Lug
- Manufacturer Warranty
- 5 yr
- Disc Material
- Stainless Steel
- Body Material
- Ductile Iron
- Liner Material
- EPDM
- Handle Type
- Lever
- Operating Temperature - Maximum
- 250 Degrees F
- Handle - Locking
- Locking
- For Media
- Water
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 200 psi
- NSF Certifications for Food and Drinking Water
- NSF 61
- Valve Series
- LD-2022
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.