Shop NIBCO
See all product information
Create Account
LC2000 12 BFV CI EPDM ALBR LUG BS 1EA
- Mfr # NLQ090N
- Zoro # G424882913
product price:Â
$
3,076.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Liner Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Nominal Valve Size
12 in
Body Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLQ090N
- Zoro #
- G424882913
- UPC #
- 039923254696
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Cast Iron
- Maximum Pressure - Operating
- 200 psi
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 12
- For Media
- Water
- Handle Type
- Bare Stem
- NSF Certifications for Food and Drinking Water
- NSF 61
- Vacuum Service Rating
- 28 in Hg
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Lug
- Stem Material
- Stainless Steel
- Disc Material
- Bronze
- Valve Series
- LC-2000
Dimensions
- Nominal Valve Size
- 12 in
- Lug Diameter
- 7/8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.