Shop NIBCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD1122 24 BFV DI NBR SS LUG BS 1EA
- Mfr # NLGL50X
- Zoro # G024883938
product price:Â
$
36,989.99
/ea
Key Features
Operating Temperature - Minimum
-20 Degrees F
Standards
MSS SP-67, NSF/ANSI/CAN 372
Operating Temperature - Maximum
180 Degrees F
For Media
Water
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLGL50X
- Zoro #
- G024883938
- UPC #
- 039923781147
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Operating Temperature - Maximum
- 180 Degrees F
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Disc Material
- Stainless Steel
- Number of Flange Bolt Holes
- 20
- Liner Material
- Buna-N
- Connection Type
- Lug
- Maximum Pressure - Operating
- 150 psi
- Handle Type
- Bare Stem
- Manufacturer Warranty
- 5 yr
- Seal Material
- Buna-N
- Valve Series
- LD-1122
Dimensions
- Lug Diameter
- 1 1/4 in
- Nominal Valve Size
- 24 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.