Shop NIBCO
See all product information
Create Account
LC2000 12 BFV CI EPDM ALBR LUG GO 1EA
- Mfr # NLQ110N
- Zoro # G724881333
product price:Â
$
4,237.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
12
Disc Material
Bronze
Body Material
Cast Iron
Manufacturer Warranty
5 yr
Lug Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLQ110N
- Zoro #
- G724881333
- UPC #
- 039923255037
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 12
- Disc Material
- Bronze
- Body Material
- Cast Iron
- Manufacturer Warranty
- 5 yr
- Standards
- API 609, MSS SP-25, MSS SP-67
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Lug
- Seal Material
- EPDM
- For Media
- Water
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Gear Operated Handwheel
- Valve Series
- LC-2000
Dimensions
- Lug Diameter
- 7/8 in
- Nominal Valve Size
- 12 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.