Shop NIBCO
See all product information
Create Account
LC2000 2.5 BFV CI/EPDM/ABZ/LUG/LH 1EA
- Mfr # NLQ095E
- Zoro # G624891814
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
For Media
Water
Vacuum Service Rating
28 in Hg
Operating Temperature - Maximum
250 Degrees F
Standards
API 609, MSS SP-25, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLQ095E
- Zoro #
- G624891814
- UPC #
- 039923255143
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Lever
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- API 609, MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- Body Material
- Cast Iron
- Handle - Locking
- Locking
- Liner Material
- EPDM
- Number of Stop Positions
- Unlimited
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Bronze
- NSF Certifications for Food and Drinking Water
- NSF 61
- Maximum Pressure - Operating
- 200 psi
- Seal Material
- EPDM
- Number of Flange Bolt Holes
- 4
- Stem Material
- Stainless Steel
- Connection Type
- Lug
- Valve Series
- LC-2000
Dimensions
- Nominal Valve Size
- 2 1/2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.