Shop NIBCO
See all product information
Create Account
FC2775 3 BFV CI NBR DI 200# FF GO 1EA
- Mfr # NLFF55F
- Zoro # G224881772
product price:Â
$
1,629.99
/ea
Free Shipping & Returns
Key Features
Liner Material
Buna-N
Handle Type
Gear Operated Handwheel
Nominal Valve Size
3 in
Maximum Pressure - Operating
200 psi
Disc Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLFF55F
- Zoro #
- G224881772
- UPC #
- 039923778949
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- Buna-N
- Handle Type
- Gear Operated Handwheel
- Maximum Pressure - Operating
- 200 psi
- Disc Material
- Iron
- Manufacturer Warranty
- 5 yr
- Body Material
- Cast Iron
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 180 Degrees F
- ANSI Flange Class
- Class 125
- Number of Flange Bolt Holes
- 4
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Seal Material
- Buna-N
- For Media
- Water
- Valve Series
- FC-2775
- Connection Type
- Flat Flange
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.