Shop NIBCO
See all product information
Create Account
LC2000 4 BFV CI EPDM ALBR LUG GO 1EA
- Mfr # NLQ110H
- Zoro # G524891624
product price:Â
$
1,382.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Bronze
Nominal Valve Size
4 in
Connection Type
Lug
Vacuum Service Rating
28 in Hg
Standards
API 609, MSS SP-25, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLQ110H
- Zoro #
- G524891624
- UPC #
- 039923254986
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Bronze
- Connection Type
- Lug
- Vacuum Service Rating
- 28 in Hg
- Standards
- API 609, MSS SP-25, MSS SP-67
- Handle Type
- Gear Operated Handwheel
- Body Material
- Cast Iron
- Seal Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- NSF Certifications for Food and Drinking Water
- NSF 61
- Number of Flange Bolt Holes
- 8
- Manufacturer Warranty
- 5 yr
- For Media
- Water
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- LC-2000
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.