Shop NIBCO
See all product information
Create Account
N20023 8 BFV CI EPDM NYL/DI LUG GO 1EA
- Mfr # NLJ380L
- Zoro # G924881171
product price:Â
$
2,369.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
8
Seal Material
EPDM
Handle Type
Gear Operated Handwheel
Standards
API 609, MSS SP-25, MSS SP-67
Liner Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ380L
- Zoro #
- G924881171
- UPC #
- 039923411105
- Country of Origin
- China
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 8
- Seal Material
- EPDM
- Handle Type
- Gear Operated Handwheel
- Standards
- API 609, MSS SP-25, MSS SP-67
- Liner Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Stem Material
- Stainless Steel
- Connection Type
- Lug
- ANSI Flange Class
- Class 125
- For Media
- Water
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Iron
- Body Material
- Cast Iron
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.