Shop NIBCO
See all product information
Create Account
WD2222 8 BFV DI FKM SS WFR LEV 1EA
- Mfr # NLH156L
- Zoro # G724884303
product price:Â
$
3,622.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
8 in
Stem Material
Stainless Steel
Body Material
Ductile Iron
Vacuum Service Rating
28 in Hg
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH156L
- Zoro #
- G724884303
- UPC #
- 039923397355
- Country of Origin
- United States
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Liner Material
- FKM
- Disc Material
- CF8M Stainless Steel
- For Media
- Water
- NSF Certifications for Food and Drinking Water
- NSF 61
- Connection Type
- Wafer
- Handle - Locking
- Locking
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 300 Degrees F
- Handle Type
- Bare Stem
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Seal Material
- EPDM
- Number of Flange Bolt Holes
- 8
- Valve Series
- WD-2222
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.