Shop NIBCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD1000 24 BFV DI EPDM ALBR LUG GO 1EA
- Mfr # NLGL15X
- Zoro # G524883681
product price:Â
$
35,221.99
/ea
Key Features
Nominal Valve Size
24 in
Disc Material
Bronze
Handle Type
Gear Operated Handwheel
Body Material
Ductile Iron
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLGL15X
- Zoro #
- G524883681
- UPC #
- 039923778017
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Bronze
- Handle Type
- Gear Operated Handwheel
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Type
- Lug
- Seal Material
- EPDM
- Maximum Pressure - Operating
- 150 psi
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Coefficient of Volume (Cv)
- 43,116
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Number of Flange Bolt Holes
- 20
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Liner Material
- EPDM
- Valve Series
- LD-1000
Dimensions
- Nominal Valve Size
- 24 in
- Lug Diameter
- 1 1/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.