Shop NIBCO
See all product information
Create Account
LD2010 2.5 BFV DI EPDM NPDI LUG BS 1EA
- Mfr # NLG760E
- Zoro # G024882337
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Liner Material
EPDM
Standards
MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Operating Temperature - Maximum
250 Degrees F
Disc Material
Ductile Iron
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG760E
- Zoro #
- G024882337
- UPC #
- 039923426352
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- EPDM
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Operating Temperature - Maximum
- 250 Degrees F
- Disc Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Handle Type
- Bare Stem
- Connection Type
- Lug
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 4
- Maximum Pressure - Operating
- 200 psi
- NSF Certifications for Food and Drinking Water
- NSF 61
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Valve Series
- LD-2010
Dimensions
- Nominal Valve Size
- 2 1/2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.