Shop NIBCO
See all product information
Create Account
LD2000 3 BFV DI EPDM ALBR LUG GO 1EA
- Mfr # NLG110F
- Zoro # G324882693
product price:Â
$
1,200.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
3 in
Body Material
Ductile Iron
Number of Flange Bolt Holes
4
Manufacturer Warranty
5 yr
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG110F
- Zoro #
- G324882693
- UPC #
- 039923718471
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Number of Flange Bolt Holes
- 4
- Manufacturer Warranty
- 5 yr
- For Media
- Water
- Operating Temperature - Maximum
- 250 Degrees F
- Disc Material
- Bronze
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Lug
- Stem Material
- Stainless Steel
- Seal Material
- EPDM
- Standards
- API 609, MSS SP-25, MSS SP-67
- Coefficient of Volume (Cv)
- 340
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Gear Operated Handwheel
- Operating Temperature - Minimum
- -20 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Liner Material
- EPDM
- Valve Series
- LD-2000
Dimensions
- Nominal Valve Size
- 3 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.