Shop NIBCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD1022 16 BFV DI EPDM SS LUG GO 1EA
- Mfr # NLGL45U
- Zoro # G424881510
product price:Â
$
15,113.99
/ea
Key Features
Maximum Pressure - Operating
150 psi
Standards
MSS SP-67, NSF/ANSI/CAN 372
Liner Material
EPDM
Seal Material
EPDM
Handle Type
Gear Operated Handwheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLGL45U
- Zoro #
- G424881510
- UPC #
- 039923778260
- Country of Origin
- United States
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 150 psi
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Liner Material
- EPDM
- Seal Material
- EPDM
- Handle Type
- Gear Operated Handwheel
- Body Material
- Ductile Iron
- Number of Flange Bolt Holes
- 16
- Manufacturer Warranty
- 5 yr
- For Media
- Water
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Stainless Steel
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Type
- Lug
- Vacuum Service Rating
- 28 in Hg
- Valve Series
- LD-1022
Dimensions
- Lug Diameter
- 1 in
- Nominal Valve Size
- 16 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.