Shop NIBCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD1100 24 BFV DI NBR ALBR LUG GO 1EA
- Mfr # NLGL65X
- Zoro # G724883498
product price:Â
$
35,221.99
/ea
Key Features
Body Material
Ductile Iron
Stem Material
Stainless Steel
Connection Type
Lug
Handle Type
Gear Operated Handwheel
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLGL65X
- Zoro #
- G724883498
- UPC #
- 039923778437
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Connection Type
- Lug
- Handle Type
- Gear Operated Handwheel
- Manufacturer Warranty
- 5 yr
- Liner Material
- Buna-N
- Maximum Pressure - Operating
- 150 psi
- Disc Material
- Bronze
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- Buna-N
- Number of Flange Bolt Holes
- 20
- Operating Temperature - Maximum
- 180 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Valve Series
- LD-1100
Dimensions
- Lug Diameter
- 1 1/4 in
- Nominal Valve Size
- 24 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.