LD2022 24 BFV DI EPDM SS LUG BS 1EA
- Mfr # NLG780X
- Zoro # G624881198
product price:Â
$
36,664.99
/ea
Key Features
Disc Material
Bronze
Stem Material
Stainless Steel
Manufacturer Warranty
5 yr
Seal Material
EPDM
Nominal Valve Size
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG780X
- Zoro #
- G624881198
- UPC #
- 039923255426
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 24 in
- Lug Diameter
- 0.94 in
Details
- Item
- Flow Control Valve
- Disc Material
- Bronze
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Bare Stem
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Connection Type
- Lug
- Number of Flange Bolt Holes
- 20
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Ductile Iron
- Maximum Pressure - Operating
- 200 psi
- Liner Material
- EPDM
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.