Shop NIBCO
See all product information
Create Account
LD3010 2 BFV DI EPDM NPDI LUG GO 1EA
- Mfr # NLG210D
- Zoro # G424883705
product price:Â
$
1,137.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
2 in
Operating Temperature - Maximum
250 Degrees F
Seal Material
EPDM
Connection Type
Lug
Handle Type
Gear Operated Handwheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG210D
- Zoro #
- G424883705
- UPC #
- 039923723253
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Seal Material
- EPDM
- Connection Type
- Lug
- Handle Type
- Gear Operated Handwheel
- Stem Material
- Stainless Steel
- Disc Material
- Iron
- Number of Flange Bolt Holes
- 4
- Liner Material
- EPDM
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 250 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Valve Series
- LD-3010
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.