Shop NIBCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD1110 16 BFV DI NBR NPDI LUG BS 1EA
- Mfr # NLGL70U
- Zoro # G624882294
product price:Â
$
8,655.99
/ea
Key Features
Handle Type
Bare Stem
Liner Material
Buna-N
Number of Flange Bolt Holes
16
Lug Diameter
1 in
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLGL70U
- Zoro #
- G624882294
- UPC #
- 039923780515
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 1 in
- Nominal Valve Size
- 16 in
Details
- Item
- Flow Control Valve
- Handle Type
- Bare Stem
- Liner Material
- Buna-N
- Number of Flange Bolt Holes
- 16
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 150 psi
- Operating Temperature - Maximum
- 180 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Seal Material
- Buna-N
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Disc Material
- Ductile Iron
- For Media
- Water
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Ductile Iron
- Connection Type
- Lug
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.