Shop NIBCO
See all product information
Create Account
FD5765 6 BFV DI EPDM DI 285# RF GO 1EA
- Mfr # NLFR50K
- Zoro # G524883551
product price:Â
$
4,405.99
/ea
Free Shipping & Returns
Key Features
ANSI Flange Class
Class 150
For Media
Water
Nominal Valve Size
6 in
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLFR50K
- Zoro #
- G524883551
- UPC #
- 039923779458
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 6 in
Details
- Item
- Flow Control Valve
- ANSI Flange Class
- Class 150
- For Media
- Water
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Body Material
- Ductile Iron
- Liner Material
- Silicone
- Stem Material
- Stainless Steel
- Handle Type
- Gear Operated Handwheel
- Maximum Pressure - Operating
- 285 psi
- Disc Material
- Iron
- Manufacturer Warranty
- 5 yr
- Seal Material
- Silicone
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Maximum
- 200 Degrees F
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.