Shop NIBCO
See all product information
Create Account
LD2000 10 BFV DI EPDM ALBR LUG BS 1EA
- Mfr # NLG090M
- Zoro # G924891668
product price:Â
$
2,410.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Vacuum Service Rating
28 in Hg
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
Number of Flange Bolt Holes
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG090M
- Zoro #
- G924891668
- UPC #
- 039923717528
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- NSF Certifications for Food and Drinking Water
- NSF 61
- Number of Flange Bolt Holes
- 12
- Manufacturer Warranty
- 5 yr
- Liner Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Lug
- Stem Material
- Stainless Steel
- Seal Material
- EPDM
- Handle Type
- Bare Stem
- Operating Temperature - Maximum
- 250 Degrees F
- Coefficient of Volume (Cv)
- 5,300
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Bronze
- Valve Series
- LD-2000
Dimensions
- Lug Diameter
- 7/8 in
- Nominal Valve Size
- 10 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.