Shop NIBCO
See all product information
Create Account
LC2000 3 BFV CI EPDM ALBR LUG LEV 1EA
- Mfr # NLQ100F
- Zoro # G724891875
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
Seal Material
EPDM
Handle Type
Lever
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
28 in Hg
Number of Flange Bolt Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLQ100F
- Zoro #
- G724891875
- UPC #
- 039923254818
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 3 in
- Lug Diameter
- 5/8 in
Details
- Item
- Flow Control Valve
- Seal Material
- EPDM
- Handle Type
- Lever
- NSF Certifications for Food and Drinking Water
- NSF 61
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 4
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Connection Type
- Lug
- Disc Material
- Bronze
- Standards
- API 609, MSS SP-25, MSS SP-67
- Body Material
- Cast Iron
- For Media
- Water
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Handle - Locking
- Locking
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.