Shop NIBCO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD1010 14 BFV DI EPDM NPDI LUG GO 1EA
- Mfr # NLGL95T
- Zoro # G024883556
product price:Â
$
7,081.99
/ea
Key Features
Number of Flange Bolt Holes
12
Nominal Valve Size
14 in
Vacuum Service Rating
28 in Hg
Stem Material
Stainless Steel
Seal Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLGL95T
- Zoro #
- G024883556
- UPC #
- 039923778116
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 14 in
- Lug Diameter
- 1 in
Details
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 12
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Disc Material
- Ductile Iron
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Gear Operated Handwheel
- Maximum Pressure - Operating
- 150 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Type
- Lug
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Liner Material
- EPDM
- For Media
- Water
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.