Shop NIBCO
See all product information
Create Account
LD2000 10 BFV DI EPDM ALBR LUG GO 1EA
- Mfr # NLG110M
- Zoro # G824891638
product price:Â
$
3,366.99
/ea
Free Shipping & Returns
Key Features
Vacuum Service Rating
28 in Hg
Maximum Pressure - Operating
200 psi
Liner Material
EPDM
Seal Material
EPDM
Connection Type
Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG110M
- Zoro #
- G824891638
- UPC #
- 039923718525
- Country of Origin
- United States
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 200 psi
- Liner Material
- EPDM
- Seal Material
- EPDM
- Connection Type
- Lug
- Number of Flange Bolt Holes
- 12
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Gear Operated Handwheel
- Standards
- API 609, MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Disc Material
- Bronze
- Coefficient of Volume (Cv)
- 5,300
- NSF Certifications for Food and Drinking Water
- NSF 61
- Manufacturer Warranty
- 5 yr
- Valve Series
- LD-2000
Dimensions
- Lug Diameter
- 7/8 in
- Nominal Valve Size
- 10 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.