Shop NIBCO
See all product information
Create Account
WD3000 3 BFV DI EPDM ALBR WFR LEV 1EA
- Mfr # NLH710F
- Zoro # G724881449
product price:Â
$
554.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
3 in
Coefficient of Volume (Cv)
340
Handle Type
Lever
Disc Material
Bronze
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH710F
- Zoro #
- G724881449
- UPC #
- 039923237514
- Country of Origin
- United States
- Item
- Flow Control Valve
- Coefficient of Volume (Cv)
- 340
- Handle Type
- Lever
- Disc Material
- Bronze
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Body Material
- Ductile Iron
- Maximum Pressure - Operating
- 250 psi
- Liner Material
- EPDM
- Connection Type
- Wafer
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Water
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Handle - Locking
- Locking
- Valve Series
- WD-3000
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.