Shop NIBCO
See all product information
Create Account
N20024 4 BFV CI NBR NPDI LUG LEV 1EA
- Mfr # NLJ360H
- Zoro # G624882461
product price:Â
$
776.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Stem Material
Stainless Steel
Maximum Pressure - Operating
200 psi
Manufacturer Warranty
5 yr
Disc Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ360H
- Zoro #
- G624882461
- UPC #
- 039923269751
- Country of Origin
- China
- Item
- Flow Control Valve
- For Media
- Water
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- Disc Material
- Iron
- Liner Material
- Buna-N
- Handle - Locking
- Locking
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 8
- Body Material
- Cast Iron
- Standards
- API 609, MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 180 Degrees F
- Connection Type
- Lug
- Seal Material
- Buna-N
- Handle Type
- Lever
- Valve Series
- N200
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.