Shop NIBCO
See all product information
Create Account
LD2000 2 BFV DI EPDM ALBR LUG LEV 1EA
- Mfr # NLG100D
- Zoro # G524891853
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Standards
API 609, MSS SP-25, MSS SP-67
Operating Temperature - Minimum
-20 Degrees F
Connection Type
Lug
Number of Flange Bolt Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG100D
- Zoro #
- G524891853
- UPC #
- 039923717757
- Country of Origin
- United States
- Item
- Flow Control Valve
- For Media
- Water
- Standards
- API 609, MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- Number of Flange Bolt Holes
- 4
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Liner Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- Seal Material
- EPDM
- Disc Material
- Bronze
- NSF Certifications for Food and Drinking Water
- NSF 61
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Lever
- Operating Temperature - Maximum
- 250 Degrees F
- Coefficient of Volume (Cv)
- 166
- Handle - Locking
- Locking
- Manufacturer Warranty
- 5 yr
- Valve Series
- LD-2000
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.