Shop NIBCO
See all product information
Create Account
WC2000 3 BFV CI EPDM ALBR WFR GO 1EA
- Mfr # NLS110F
- Zoro # G324882952
product price:Â
$
1,018.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
3 in
Vacuum Service Rating
28 in Hg
Maximum Pressure - Operating
200 psi
Liner Material
EPDM
Body Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLS110F
- Zoro #
- G324882952
- UPC #
- 039923255068
- Country of Origin
- United States
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 200 psi
- Liner Material
- EPDM
- Body Material
- Cast Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Disc Material
- Bronze
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- EPDM
- Handle Type
- Gear Operated Handwheel
- Standards
- API 609, MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- For Media
- Water
- Connection Type
- Wafer
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Series
- WC-2000
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.