Shop NIBCO
See all product information
Create Account
LD2000 5 BFV DI EPDM ALBR LUG LEV 1EA
- Mfr # NLG100J
- Zoro # G624883819
product price:Â
$
1,060.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Operating Temperature - Maximum
250 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Number of Flange Bolt Holes
8
Nominal Valve Size
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG100J
- Zoro #
- G624883819
- UPC #
- 039923717795
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- 250 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Number of Flange Bolt Holes
- 8
- Stem Material
- Stainless Steel
- Seal Material
- EPDM
- Liner Material
- EPDM
- Disc Material
- Bronze
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Lever
- Maximum Pressure - Operating
- 200 psi
- Connection Type
- Lug
- Coefficient of Volume (Cv)
- 1,080
- Manufacturer Warranty
- 5 yr
- Standards
- API 609, MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Handle - Locking
- Locking
- Valve Series
- LD-2000
Dimensions
- Nominal Valve Size
- 5 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.