Shop NIBCO
See all product information
Create Account
WD2122 6 BFV DI NBR SS 200# WFR BS 1EA
- Mfr # NLH775K
- Zoro # G924883977
product price:Â
$
1,744.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
200 psi
Standards
MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Vacuum Service Rating
28 in Hg
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH775K
- Zoro #
- G924883977
- UPC #
- 039923397003
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 180 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Ductile Iron
- Connection Type
- Wafer
- Handle - Locking
- Locking
- Operating Temperature - Minimum
- -20 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Handle Type
- Bare Stem
- Disc Material
- CF8M Stainless Steel
- Seal Material
- Buna-N
- Liner Material
- Buna-N
- For Media
- Water
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 8
- Manufacturer Warranty
- 5 yr
- Valve Series
- WD-2122
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.