Shop NIBCO
See all product information
Create Account
GD4765 6 BFV DI POLY E/DI GRV LEV 1EA
- Mfr # NLK680K
- Zoro # G024882481
product price:Â
$
1,952.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Iron
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Operating
300 psi
Stem Material
Stainless Steel
Handle - Locking
Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK680K
- Zoro #
- G024882481
- UPC #
- 039923767271
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Iron
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 300 psi
- Stem Material
- Stainless Steel
- Handle - Locking
- Locking
- Manufacturer Warranty
- 5 yr
- Handle Type
- Lever
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Liner Material
- Silicone
- Body Material
- Ductile Iron
- For Media
- Water
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Grooved
- NSF Certifications for Food and Drinking Water
- NSF 61
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- Silicone
- Coefficient of Volume (Cv)
- 1,600
- Valve Series
- GD-4765
Dimensions
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.