Shop NIBCO
See all product information
Create Account
LD3022 12 BFV DI EPDM SS LUG GO 1EA
- Mfr # NLG244N
- Zoro # G024884331
product price:Â
$
7,257.99
/ea
Free Shipping & Returns
Key Features
Seal Material
EPDM
Standards
MSS SP-25, MSS SP-67
Body Material
Ductile Iron
Vacuum Service Rating
28 in Hg
Liner Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG244N
- Zoro #
- G024884331
- UPC #
- 039923725738
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- EPDM
- Stem Material
- Stainless Steel
- For Media
- Chemicals
- Disc Material
- Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Connection Type
- Lug
- Handle Type
- Gear Operated Handwheel
- Number of Flange Bolt Holes
- 12
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Valve Series
- LD-3022
Dimensions
- Nominal Valve Size
- 12 in
- Lug Diameter
- 7/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.