Shop NIBCO
See all product information
Create Account
LD2010 12 BFV DI EPDM NPDI LUG GO 1EA
- Mfr # NLG850N
- Zoro # G824882827
product price:Â
$
3,929.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Lug Diameter
7/8 in
Seal Material
EPDM
Connection Type
Lug
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG850N
- Zoro #
- G824882827
- UPC #
- 039923426512
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- EPDM
- Connection Type
- Lug
- For Media
- Water
- NSF Certifications for Food and Drinking Water
- NSF 61
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Gear Operated Handwheel
- Disc Material
- Ductile Iron
- Number of Flange Bolt Holes
- 12
- Liner Material
- EPDM
- Valve Series
- LD-2010
Dimensions
- Lug Diameter
- 7/8 in
- Nominal Valve Size
- 12 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.