Shop NIBCO
See all product information
Create Account
LD2222 6 BFV DI FKM SS LUG LEV 1EA
- Mfr # NLG156K
- Zoro # G024884164
product price:Â
$
2,723.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
6 in
Maximum Pressure - Operating
200 psi
Handle Type
Bare Stem
For Media
Water
Lug Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG156K
- Zoro #
- G024884164
- UPC #
- 039923396839
- Country of Origin
- United States
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Bare Stem
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- NSF Certifications for Food and Drinking Water
- NSF 61
- Handle - Locking
- Locking
- Liner Material
- FKM
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Lug
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 8
- Seal Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- CF8M Stainless Steel
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- 300 Degrees F
- Valve Series
- LD-2222
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.